Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Male thread plug-in nipple

For detailed information, other images and documents, please select individual articles from the following table.

Male thread plug-in nipple

  • Material: Brass
  • Connection thread: ET G 3/8 inch
  • Length: 33 mm
  • Surface: Brass plated
  • Width across flats: 19 mm
  • Max. pressure: 35 bar
  • Min./max. temperature resistance: -20 to 100 °C